Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Clothing Kit, 42 cal/sq cm ATPV, S, 30 in Inseam, Protera(R)

  • Mfr # LNS4B-S

  • Zoro # G8477869


product price: $1,746.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Protera(R)
Fabric Weight
15 lb
Inseam
30 in
ATPV Rating
42 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNS4B-S
Zoro #
G8477869
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Fits Waist Size
28 in to 30 in
Fits Chest Size
34 in to 36 in
Minimum Waist Size
28 in
Minimum Chest Size
34 in
Tag Size
30 x 30
Maximum Chest Size
36 in
Maximum Waist Size
30 in

Details

Item
Arc Flash Clothing Kit
Color
Navy
Material
Protera(R)
Fabric Weight
15 lb
Inseam
30 in
ATPV Rating
42 cal/sq cm
Arc Flash PPE Category
4
Features
Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant
Includes
Bib Overall, Coat, Hood
Standards
ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E
Hood/Face Shield Maximum Arc Flash Protection
42 cal/sq cm
Included Hood Type
Arc Flash
Garment Material Trade Name
Inherently Flame Resistant Fabric
Includes Hood
Yes

Description

Arc Flash Clothing Kit, Navy, Size S, Fits Chest Size 34 in to 36 in, Fits Waist Size 28 in to 30 in, Inseam 30 in, Material Protera(R), Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E, Includes Bib Overall, Coat, Hood, Fabric Weight 15 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.