Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Oberon Ratchet Faceshield Assembly, Gray, 8x14in. FF-171AF-R

Ratchet Faceshield Assembly, Gray, 8x14in. (Discontinued)

  • Mfr # FF-171AF-R
  • Zoro # G4044634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-171AF-R
Zoro #
G4044634
UPC #
731406318801
Country of Origin
Unknown

Dimensions

Visor Thickness
0.105 in
Visor Height
8 in
Visor Width
14 in

Details

Item
Ratchet Faceshield Assembly
Visor Color
Clear
Visor Material
Polycarbonate
Dielectric Protection
No
Standards
ANSI Z87.1-2003 High Impact
Features
Anti-Fog Visor with UV Protection Between 200 and 405nm
Disposable/ Reusable
Reusable
Headgear Style
Partial Crown
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Color
Gray
Type
UV Ratchet

Description

Ratchet Faceshield Assembly, Dielectric Protection No, Features Anti-Fog Visor with UV Protection Between 200 and 405nm, Headgear Color Gray, Headgear Material Thermoplastic, Headgear Style Partial Crown, Standards ANSI Z87.1-2003 High Impact, Visor Color Clear, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.105 in, Visor Width 14 in, Visor Coating Anti-Fog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.