Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Headgear, Ratchet

  • Mfr # 909HF

  • Zoro # G4761111


product price: $17.75
/ea

Key Features

Material
Plastic
For Use With
Karewear Hoods
Number of Suspension Points
2
Suspension Adjustment Type
Ratchet
Fits Hat Size
One Size Fits Most
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909HF
Zoro #
G4761111
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat Suspension
Material
Plastic
For Use With
Karewear Hoods
Number of Suspension Points
2
Suspension Adjustment Type
Ratchet

Description

Hard Hat Suspension, Fits Hat Size One Size Fits Most, For Use With Karewear Hoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.