This item is Discontinued.

Oberon Replacement Window, Gold 025AFH+BOX

Replacement Window, Gold (Discontinued)

  • Mfr # 025AFH+BOX
  • Zoro # G4760673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
025AFH+BOX
Zoro #
G4760673
UPC #
731406317934
Country of Origin
Unknown

Dimensions

Visor Thickness
0.105 in
Visor Width
14 in
Visor Height
8 in

Details

Item
Replacement Window
Color
Gold
Visor Color
Gold Plated Clear
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
3LNY1
Dielectric Protection
No
Standards
ANSI Z87.1
Features
Heat Reflective
Includes
Replacement Hood Window

Description

Replacement Window, Dielectric Protection No, Features Heat Reflective, For Use With 3LNY1, Includes Replacement Hood Window, Standards ANSI Z87.1, Visor Color Gold Plated Clear, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.105 in, Visor Width 14 in, Visor Coating Heat Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.