Zoro Homepage

TCG40 Series Ultralight Arc Flash Hood Replacement Windows

  • Mfr # TCG40AFH

  • Zoro # G0408587


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
Polycarbonate
For Use With
Oberon TCG40â„¢ Series Hood
Standards
NFPA 70E; CSA Z462; ASTM F2178; ANSI/ISEA Z87.1; ANSI/ISEA 125
Features
Face shield Conveniently and Easily Snaps into an Oberon TCG40â„¢ Series Hood; Scratch Resistant Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG40AFH
Zoro #
G0408587
UPC #
-
Country of Origin
United States

Dimensions

Length
15"

Details

Item
Flash Hood Replacement Windows
Color
Grey
Material
Polycarbonate
For Use With
Oberon TCG40â„¢ Series Hood
Standards
NFPA 70E; CSA Z462; ASTM F2178; ANSI/ISEA Z87.1; ANSI/ISEA 125
Features
Face shield Conveniently and Easily Snaps into an Oberon TCG40â„¢ Series Hood; Scratch Resistant Coating

Description

Elect Flash Repl Tcg40/Arc40G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.