TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set 4XL (Discontinued)
- Mfr # TCG5B-4XL
- Zoro # G8477765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCG5B-4XL
Zoro #
G8477765
UPC #
731406463150
Country of Origin
United States
Dimensions
Size
4XL
Fits Chest Size
56 in to 58 in
Fits Waist Size
50 in to 52 in
Minimum Chest Size
56 in
Minimum Waist Size
50 in
Tag Size
52 x 30
Maximum Chest Size
58 in
Maximum Waist Size
52 in
Details
Item
Arc Flash Clothing Kit
Color
Black
Material
Aramid
Fabric Weight
12 lb
Inseam
30 in
ATPV Rating
76 cal/sq cm
Arc Flash PPE Category
4
Features
Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric
Includes
Bib Overalls, Coat, Hood
Standards
ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E
Hood/Face Shield Maximum Arc Flash Protection
76 cal/sq cm
Includes Hood
Yes
Garment Material Trade Name
Aramid
Description
Arc Flash Clothing Kit, Black, Size 4XL, Fits Chest Size 56 in to 58 in, Fits Waist Size 50 in to 52 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.