Shop O.C. WHITE CO
See all product information
Create Account
IP67 LED Spot Light
- Mfr # LED-WSL-MG12-30-120V
- Zoro # G024159330
product price:Â
$
675.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arm Design
Gooseneck
Plug Type
Three Prong
Features
Countersunk Screw Holes Placed in Feet for Permanent Mounting, Slim Die-Cast Aluminum Bezel, Solid State Design Ensures Years of Trouble-Free Performance - No Bulbs to Ever Replace
Power Consumption
18 W
Beam Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED-WSL-MG12-30-120V
- Zoro #
- G024159330
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- IP67 LED Spot Light
- Arm Design
- Gooseneck
- Plug Type
- Three Prong
- Features
- Countersunk Screw Holes Placed in Feet for Permanent Mounting, Slim Die-Cast Aluminum Bezel, Solid State Design Ensures Years of Trouble-Free Performance - No Bulbs to Ever Replace
- Power Consumption
- 18 W
- Beam Angle
- 30 Degrees
- Arm Material
- Die-Cast Aluminum
- Color Temperature
- 5000K
- Includes Bulb
- Yes
- Lens Material
- Tempered Glass
Description
IP67 LED Spot Light, Arm Design Gooseneck, Bulb Wattage Not Applicable, Color Temperature 5000K, Arm Material Die-Cast Aluminum, Beam Angle 30 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.