Shop O.C. WHITE CO
See all product information
Create Account
IP67 LED Spot Light
- Mfr # LED-WSL-MG33-30-120V
- Zoro # G624159433
product price:Â
$
702.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arm Material
Die-Cast Aluminum
Arm Design
Gooseneck
Power Consumption
18 W
Features
Countersunk Screw Holes Placed in Feet for Permanent Mounting, Slim Die-Cast Aluminum Bezel, Solid State Design Ensures Years of Trouble-Free Performance - No Bulbs to Ever Replace
Plug Type
Three Prong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-WSL-MG33-30-120V
- Zoro #
- G624159433
- UPC #
- -
- Country of Origin
- United States
- Item
- IP67 LED Spot Light
- Arm Material
- Die-Cast Aluminum
- Arm Design
- Gooseneck
- Power Consumption
- 18 W
- Features
- Countersunk Screw Holes Placed in Feet for Permanent Mounting, Slim Die-Cast Aluminum Bezel, Solid State Design Ensures Years of Trouble-Free Performance - No Bulbs to Ever Replace
- Plug Type
- Three Prong
- Beam Angle
- 30 Degrees
- Lens Material
- Tempered Glass
- Includes Bulb
- Yes
- Color Temperature
- 5000K
- Operating Voltage
- 100 to 240V AC
- Head Material
- Die-Cast Aluminum
- IP Rating
- IP67
- Resistance Properties
- Waterproof
- Electrical Connection Type
- Plug
- Color
- Multicolored
- Maximum Brightness
- 2,750 lm
- Arm Reach
- 33 in
- Includes
- Power Cord
- Mount Type
- Magnet
- Arm Adjustability
- Any Which Way
Dimensions
- Power Cord Length
- 7 ft
- Overall Height
- 41 in
Description
IP67 LED Spot Light, Arm Design Gooseneck, Bulb Wattage Not Applicable, Color Temperature 5000K, Arm Material Die-Cast Aluminum, Beam Angle 30 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.