Shop O.C. WHITE CO
See all product information
Create Account
IP67 LED Spot Light
- Mfr # LED-WSL-SD22-30-120V
- Zoro # G424159480
product price:Â
$
648.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arm Material
Die-Cast Aluminum
Arm Design
Gooseneck
Plug Type
Three Prong
Features
Slim Die-Cast Aluminum Bezel, Solid State Design Ensures Years of Trouble-Free Performance - No Bulbs to Ever Replace
Power Consumption
18 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-WSL-SD22-30-120V
- Zoro #
- G424159480
- UPC #
- -
- Country of Origin
- United States
- Item
- IP67 LED Spot Light
- Arm Material
- Die-Cast Aluminum
- Arm Design
- Gooseneck
- Plug Type
- Three Prong
- Features
- Slim Die-Cast Aluminum Bezel, Solid State Design Ensures Years of Trouble-Free Performance - No Bulbs to Ever Replace
- Power Consumption
- 18 W
- Beam Angle
- 30 Degrees
- Color Temperature
- 5000K
- Includes Bulb
- Yes
- Lens Material
- Tempered Glass
- Includes
- Power Cord
- Electrical Connection Type
- Plug
- Color
- Multicolored
- Operating Voltage
- 100 to 240V AC
- Maximum Brightness
- 2,750 lm
- Resistance Properties
- Waterproof
- Head Material
- Die-Cast Aluminum
- IP Rating
- IP67
- Arm Reach
- 22 in
- Arm Adjustability
- Any Which Way
- Mount Type
- Screw-Down Base
Dimensions
- Power Cord Length
- 8 ft
- Overall Height
- 30 in
Description
IP67 LED Spot Light, Arm Design Gooseneck, Bulb Wattage Not Applicable, Color Temperature 5000K, Arm Material Die-Cast Aluminum, Beam Angle 30 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.