IP67 LED Spot Light
- Mfr # LED-WSL-SD33-30-120V
- Zoro # G724159401
product price:Â
$
675.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Beam Angle
30 Degrees
Arm Material
Die-Cast Aluminum
Plug Type
Three Prong
Power Consumption
18 W
Arm Design
Gooseneck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED-WSL-SD33-30-120V
- Zoro #
- G724159401
- UPC #
- -
- Country of Origin
- United States
- Item
- IP67 LED Spot Light
- Beam Angle
- 30 Degrees
- Arm Material
- Die-Cast Aluminum
- Plug Type
- Three Prong
- Power Consumption
- 18 W
- Arm Design
- Gooseneck
- Features
- Slim Die-Cast Aluminum Bezel, Solid State Design Ensures Years of Trouble-Free Performance - No Bulbs to Ever Replace
- Color Temperature
- 5000K
- Lens Material
- Tempered Glass
- Includes Bulb
- Yes
- Includes
- Power Cord
- Operating Voltage
- 100 to 240V AC
- IP Rating
- IP67
- Arm Reach
- 33 in
- Electrical Connection Type
- Plug
- Maximum Brightness
- 2,750 lm
- Color
- Multicolored
- Resistance Properties
- Waterproof
- Arm Adjustability
- Any Which Way
- Head Material
- Die-Cast Aluminum
- Mount Type
- Screw-Down Base
Dimensions
- Overall Height
- 41 in
- Power Cord Length
- 7 ft
Description
IP67 LED Spot Light, Arm Design Gooseneck, Bulb Wattage Not Applicable, Color Temperature 5000K, Arm Material Die-Cast Aluminum, Beam Angle 30 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.