Zoro Homepage

Machine Light, LED, 24VDC, 38W, Waterproof

  • Mfr # LED-1936-24V

  • Zoro # G0165615


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Machine Tool Light Type
Linear Machine Tool Light
Lighting Technology
LED
Voltage
24VDC
Watts
38 W
Lumens
3,200 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-1936-24V
Zoro #
G0165615
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.76 in
Cord Length
12 ft
Overall Length
19 in
Manufacturer Warranty Length
1 yr Electrical and Mechanical Defects, 5 yr Prorated
Power Cord Length
12 ft
Overall Width
4.76 in

Description

Linear Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 3,800 lm, Mount Type Magnet, Operating Voltage 24V DC, Overall Length 19 in, Power Cord Length 12 ft, Wattage 38 W, Resistance Properties Waterproof, Adjustability Adjustable 45 Degrees , Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type Wire Leads, Hazardous Location Specification Not Rated, Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.