Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

O.C. White Co Power Cable, 24VDC, For 1936 Series 13065

Power Cable, 24VDC, For 1936 Series (Discontinued)

  • Mfr # 13065
  • Zoro # G0165658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13065
Zoro #
G0165658
UPC #
N
Country of Origin
United States

Dimensions

Overall Height
12 ft

Details

Item
Power Cable
For Use With
1936 Series
Application
Machine Light
Handle
No
Safety Stop
No
Cord Guide
No
Description/Special Features
24V DC
Voltage
24VDC
Lighting Technology
LED
Compatible with Manufacturer Part Number
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
For Task Light Type
Machine Light
Compatible Manufacturer Part Number
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
Compatible with Brand
Green-Lite
Operating Voltage
24V DC
Product Type
Cable
Number of Arms
0
Compatible Manufacturer Model Number
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
Compatible with Manufacturer Model Number
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V
Accessory Type
Power Cable
Compatible with Manufacturer Model Number [NEW]
LED-1936-120V, LED-1936-2-120V, LED-1936-2-24V, LED-1936-24V, LED-1936-3-120V, LED-1936-3-24V

Description

Input Cable (12 ft / 3.7m) for LED-1936

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.