Zoro Homepage

Task Light, Gooseneck, 8.5 W, Black

  • Mfr # HDT-33GN-SD

  • Zoro # G007713818


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lighting Technology
LED
Standards
ESD Safe, RoHS Compliant
Color Temperature
5000K
Includes
(1) Power Cord, (1) Replaceable LED Screw in Bulb, (1) Table Edge Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDT-33GN-SD
Zoro #
G007713818
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
7 1/2 ft
Head Diameter
7.5 in
Base Diameter
4 in

Details

Item
Task Light
Color
Black
Lighting Technology
LED
Standards
ESD Safe, RoHS Compliant
Color Temperature
5000K
Includes
(1) Power Cord, (1) Replaceable LED Screw in Bulb, (1) Table Edge Clamp
Features
Heavy-Duty, Rigid 8 in Handspun Shade with Bright Inner Reflector, Shipped with Table Edge Clamp, Transformer with Worldwide Approvals
Bulb Base Type
Screw In
Includes Mounting Hardware
Yes
Arm Reach
33 in
IP Rating
Not Rated
Operating Voltage
120V AC
Arm Design
Gooseneck
Mount Type
Screw-Down Base
For Environment
ESD
Bulb Wattage
8.5 W
Includes Bulb
Yes
Electrical Connection Type
Power Cord
Maximum Brightness
810 lm
Arm Adjustability
Any Which Way

Description

Task Light, Arm Reach 33 in, Arm Design Gooseneck, Bulb Wattage 8.5 W, Color Black, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 810 lm, Mount Type Screw-Down Base, Operating Voltage 120V AC, Power Cord Length 7 1/2 ft, Arm Adjustability Any Which Way, Base Diameter 4 in, Color Rendering Index Not Applicable, Color Temperature 5000K, Electrical Connection Type Power Cord, Head Diameter 7.5 in, Bulb Base Type Screw In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.