Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-GCS-O2/3X
Zoro #
G7445995
UPC #
021844577817
Country of Origin
China
Dimensions
Size
2XL/3XL
Fits Chest Size
48" to 54"
Length
26 in
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Mesh, Dual sized, 12 Pockets, Zipper Closure
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2015 Type R Class 2
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Orange/Red and Silver
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Number of Outside Pockets
10
Description
High Visibility Vest, ANSI Class 2, Vest Size 48 In. to 54 In., Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 10, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.