Sweatshirt, 3, R, Polyester, Yellow, 3XL

  • Mfr # LUX-SWTHZBK-Y3X

  • Zoro # G4328269


product price: $36.69
/ea

Key Features

Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWTHZBK-Y3X
Zoro #
G4328269
UPC #
021844613782
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
60 in
Sleeve Length
35 1/4 in
Length
32 1/2 in
Maximum Chest Size
60 in
Minimum Chest Size
52 in
Reflective Stripe Width
2 in
Size-Body Type
Regular

Details

Item
Sweatshirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Gender
Unisex
Features
Drawstring and Adjustable Stoppers
Closure Type
zipper
Fabric Weight
9 oz
Reflective Stripe Border Color
Silver
Hood Features
Drawstring Closure
Includes Hood
Yes
Insulated for Cold Conditions
No
Temperature Rating
9 Degrees to 52 Degrees F
Reflective Stripe Border Type
None
Series
LUX-SWTHZBK
Sweatshirt Style
Hoodie
Fit
Regular Fit
Reflective Stripe Main Color
Silver
Garment Features
Black Bottom
Cuff Style
Elastic
Pocket Locations
Lower Front
Front Closure Type
Zipper

Description

Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size 3XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, ISEA, Maximum Chest Size 60 in, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.