Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-GCS-Y4/5X
Zoro #
G9481254
UPC #
021844577862
Country of Origin
China
Dimensions
Size
4XL/5XL
Fits Chest Size
56" to 62"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
100% Polyester Mesh
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Orange/Red and Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Features
Mesh, Dual sized, 12 Pockets, Zipper Closure
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL/5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 In. to 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 10, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.