Coat, Polyester, Class 3 R, Orange, 5XL

  • Mfr # LUX-TJFS-O5X

  • Zoro # G7267373


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Front Closure Type
Zipper with Storm Flap
Number of Pockets
7+
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJFS-O5X
Zoro #
G7267373
UPC #
021844565982
Country of Origin
China

Dimensions

Size
5XL
Length
37 in
Fits Chest Size
64 in to 66 in
Reflective Stripe Width
2 in
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Size-Body Type
Regular

Details

Item
Coat
Material
Polyester
Color
Orange
Front Closure Type
Zipper with Storm Flap
Number of Pockets
7+
Number of Outside Pockets
4
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
3M(TM) Scotchlite(TM) Reflective Material, Three Layers of Weather Blocking Fabrics with Bodywarmer
Gender
Men's
Waterproof
Water Resistant
Back Stripe Pattern
U
Includes
Silver Reflective Tape
Secondary Hazard
Cold-Condition Insulated
Water-Resistant
Yes
Series
LUX-TJFS
Style
Parka
Hood Style
Packable Hood in Collar
Reflective Stripe Border Type
None
Garment Type
Coat
Includes Removable Liner
Yes
Includes Hood
Yes
Hood Features
Roll-Away Hood
Temperature Rating
-3 Degrees to 46 Degrees F
Seam Style
Heat Sealed
Resists
Water, Wind

Description

Coat, Garment Type Coat, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size 5XL, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 64 in, Material Polyester, Temperature Rating -3 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.