Bomber Jacket, Yes Insulated, Orange, L (Discontinued)
- Mfr # LUX-TJEC OR LRG
- Zoro # G4022837
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-TJEC OR LRG
Zoro #
G4022837
UPC #
-
Country of Origin
Unknown
Dimensions
Length
29-1/2"
Size
L
Fits Chest Size
39" to 43"
Details
Gender
Unisex
Material
Polyester/Polyurethane Coating
Closure Type
zipper
Lining Material
Polyester Fleece
Number of Inside Pockets
1
ANSI Class
3
Insulated
Yes
Color
Orange
Item
Bomber Jacket
Number of Outside Pockets
3
Standards
ANSI/ISEA 107-2010 Class 3
ANSI Type
Class 3
Description
Bomber Jacket, ANSI Class 3, ANSI Type Class 3, Gender Unisex, Color Orange, Size L, Number of Outside Pockets 3, Material Polyester/Polyurethane Coating, Standards ANSI/ISEA 107-2010 Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.