Breakaway Hi Vis Vest, Class 2, L, Orange (Discontinued)
- Mfr # LUX-SSBRP-OL
- Zoro # G0885103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSBRP-OL
Zoro #
G0885103
UPC #
021844561595
Country of Origin
China
Dimensions
Size
L
Vest Size
L
Fits Chest Size
40" to 42"
Length
29 in
Details
Item
Breakaway High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
100% Polyester Tricot
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
3M Reflective Material, breakaway, 3 pockets
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2015 Type R Class 2
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Number of Outside Pockets
2
Number of Inside Pockets
1
Fabric Construction
Solid
Total Number of Pockets
3
Description
Breakaway High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 In. to 42 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.