Breakaway Hi Vis Vest, Class 2, M, Yellow (Discontinued)
- Mfr # LUX-SSBRP-YM
- Zoro # G9267284
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSBRP-YM
Zoro #
G9267284
UPC #
021844561496
Country of Origin
China
Dimensions
Size
M
Vest Size
M
Length
30 in
Fits Chest Size
36" to 38"
Details
Item
Breakaway High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
100% Polyester Tricot
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Green/Yellow/Silver
Features
3M Reflective Material, breakaway, 3 pockets
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2015 Type R Class 2
Number of Outside Pockets
2
Number of Inside Pockets
1
Total Number of Pockets
3
Fabric Construction
Solid
Description
Breakaway High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 In. to 38 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U-Block, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.