Zoro Homepage

Breathable Bib Pants, Polyester/Polyurethane, 32 in Inseam, 48 in to 50 in Waist, 5.51 mm Thickness

  • Mfr # LUX-TENBIB-Y2X

  • Zoro # G9981395


product price: $46.59
/ea

Key Features

Color
Yellow
Fabric Weight
3.53 oz
Material
Polyester/Polyurethane
Inseam
32 in
Rainwear Features
Breathable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TENBIB-Y2X
Zoro #
G9981395
UPC #
021844576452
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
48 in to 50 in
Thickness
5.51 mm
Minimum Waist Size
48 in
Maximum Waist Size
50 in
Size - Body Type
Regular

Details

Item
Breathable Bib Pants
Color
Yellow
Fabric Weight
3.53 oz
Material
Polyester/Polyurethane
Inseam
32 in
Rainwear Features
Breathable
Features
2 in 3M Scotchlite Reflective Material, Elastic Suspenders With Release Buckle and Adjustable Leg Cuff With Straps, Navy Nylon Heavy Duty Reinforced Knee (Foam Insert)
Standards
ANSI 107 Class 3, Class E
Liner Material
Polyester
Gender
Men's
Includes
Heavy Duty Reinforced Knee
Closure Type
Elastic Suspenders With Release Buckle
Rainwear Ankle Style
Adjustable Cuffs
Rainwear Primary Material
Polyester, Polyurethane
Rainwear Style
Rain Bib Overall
Seam Style
Sealed
High-Visibility
Yes
Leg Fit
Straight Leg
Lining Material
Polyester
Breathable Fabric
Yes
Pocket Locations
Chest
Number of Inside Pockets
2
Ankle Type
Adjustable Cuff
Pass Through Pockets
Yes
ANSI Type
R
Includes Lining
Yes
Reflective Stripe Border Type
None
Fly Closure Type
Pull On
ANSI Class
E
Series
LUX-TENBIB
Secondary Hazard
Rain Protection
Will Fit Over Boots
Yes
Coating Material
Polyurethane
Number of Outside Pockets
2
Style
Rain Bib Overall
Resists
Water
Includes Suspenders
Yes
Garment Features
Black Cuffs
Waist Closures
Pull On

Description

Breathable Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Men's, Size 2XL, Size-Body Type Regular, Color Yellow, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 3.53 oz, Thickness 5.51 mm, Fly Closure Type Pull On, Standards ANSI 107 Class 3, Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.