Shop VIKING

PVC Rain Bib Pants, PVC, 33 1/2 in Inseam, 45 in Waist, 0.75 mm Thickness, Orange, 3XL

  • Mfr # 8110P-XXXL
  • Zoro # G8488051

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fabric Weight
9 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
33 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8110P-XXXL
Zoro #
G8488051
UPC #
060405983179
Country of Origin
China
Item
PVC Rain Bib Pants
Color
Orange
Fabric Weight
9 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
33 1/2 in
Features
Heavy-Duty Chrome Plated Brass Snaps
Includes
Heavy Duty Suspenders, Quick Release Buckles and Crossover
Rainwear Style
Rain Bib Overall
Rainwear Primary Material
PVC
Resists
Acids, Animal Fats, Motor Oils, Seawater, Sunlight
Rainwear Ankle Style
Straight Cuff
Seam Style
Double Welded, Stitched
Number of Pockets
0
Liner Material
Cotton Twill
Gender
Men's
High-Visibility
No
Includes Suspenders
Yes
Number of Outside Pockets
0
Ankle Type
Straight Cuff
Series
8110P
Pass Through Pockets
No
Fly Closure Type
Pull On
ANSI Type
Unrated
ANSI Class
Not Rated
Lining Material
Cotton
Includes Lining
Yes
Number of Inside Pockets
0
Style
Bib Pant
Closure Type
Pull On
Shell Material
PVC
Wire Color
Orange
Container Type
Bib Pant
Sensor Body Style
Bib Pant
Traction Material
PVC

Dimensions

Size
3XL
Fits Waist Size
45 in
Thickness
0.75 mm
Maximum Waist Size
45 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Fits Chest Size
Heavy-Duty Chrome Plated Brass Snaps
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

PVC Rain Bib Pants, Style Bib Pant, Material PVC, Gender Men's, Size 3XL, Color Orange, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 9 oz, Thickness 0.75 mm, Fly Closure Type Pull On, Includes Heavy Duty Suspenders, Quick Release Buckles and Crossover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.