This item is Discontinued.

Occunomix Breathable Pants, 32 in. to 24 in., Yellow LUX-TENBIB-YS

Breathable Pants, 32 in. to 24 in., Yellow (Discontinued)

  • Mfr # LUX-TENBIB-YS
  • Zoro # G8918104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TENBIB-YS
Zoro #
G8918104
UPC #
021844576414
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
32" to 24"

Details

Item
Breathable Pants
Color
Yellow
ANSI Class
E
Material
Polyester
Closure Type
zipper
Waterproof
Water Resistant
Gender
Unisex
Inseam
30"
Number of Outside Pockets
4
Standards
ANSI 107 Type R Class E
Features
3M Scotchlite Reflective Material; Class E (Class 3 When Paired with ANSI Vest, Shirt or Jacket); Elastic Suspenders; Premium Breathable Bib Pants; Navy Nylon Heavy Duty Reinforced Knees with Foam Knee Pad Insert; Pockets: 2 Slant Pass-Thru, Chest Pocket W/Snaps and Pen Compartment

Description

Breathable Pants, ANSI Class E, Gender Unisex, Color Yellow, Material Polyester, Number of Outside Pockets 4, Inseam 30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.