Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breathable Pants, High Visibility Yellow, Size 34

  • Mfr # LUX-TENBR-YXL

  • Zoro # G3788416


product price: $15.19
/ea

Key Features

Size
XL
Material
Polyester
Color
Yellow
ANSI Class
E
Standards
ANSI/ISEA 107 - 2010 Class E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TENBR-YXL
Zoro #
G3788416
UPC #
021844565494
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
34 in
Maximum Waist Size
46 in
Reflective Stripe Width
2 in
Minimum Waist Size
44 in

Details

Item
High-Visibility Pants
Material
Polyester
Color
Yellow
ANSI Class
E
Standards
ANSI/ISEA 107 - 2010 Class E
Features
Snaps for Cuffs
Number of Pockets
0-3
Closure Type
Elastic Waist
Gender
Men's
Inseam
32 in
Number of Outside Pockets
2
Fit
Regular Fit
Pass Through Pockets
Yes
Garment Features
None
Series
LUX-TENBR
Secondary Hazard
None
ANSI Type
Class E
Waist Closure
Pull On
Fly Closure Type
Buttons
Reflective Stripe Border Type
None
Lining Material
Unlined
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Style
Dress Pants
Cleaning and Care Instructions
Machine Wash
Includes Lining
No

Description

High-Visibility Pants, ANSI Class E, Gender Men's, Style Dress Pants, Color Yellow, Material Polyester, Waist Closure Pull On, Leg Fit Straight Leg, Number of Outside Pockets 2, Fly Closure Type Buttons, Includes Lining No, Insulated for Cold Conditions No, Inseam 32 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Size XL, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107 - 2010 Class E, ANSI Type Class E, Cleaning and Care Instructions Machine Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.