Cold Weather Bib Pants, Polyester/Polyurethane, 30 1/4 in Inseam, Pull On Closure, Yellow, Size L
Mfr # LUX-WBIB-YL
Zoro # G4574357
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
13.5 oz
Inseam
30 1/4 in
Seam Style
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-WBIB-YL
Zoro #
G4574357
UPC #
021844621121
Country of Origin
China
Dimensions
Size
L
Fits Waist Size
40 to 42 in
Size-Body Type
Regular
Maximum Waist Size
42 in
Minimum Waist Size
40 in
Description
Cold Weather Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size L, Size-Body Type Regular, Color Yellow, Inseam 30 1/4 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Fly Closure Type Zipper, Standards ANSI Type R Class E, ASTM F2732, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.