Zoro Homepage

Color Coded Vest 4X/5X U Back, , Zipper 7 Pockets

  • Mfr # LUX-XTOMSZ-GR4/5X

  • Zoro # G616318978


product price: $11.19
/ea

Key Features

Reflective Stripe Location
Body
Vest Back Style
Mesh
Material
no
Includes Tablet Pocket
No
Horizontal Stripe Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XTOMSZ-GR4/5X
Zoro #
G616318978
UPC #
021844642195
Country of Origin
China

Dimensions

Size
4X/5X

Details

Reflective Stripe Location
Body
Item
Color Coded Vest
Vest Back Style
Mesh
Material
no
Includes Tablet Pocket
No
Horizontal Stripe Type
Single
Reflective Stripe Color
Green
Closure Type
Zipper
Safety Vest Style
Surveyor's
Total Number of Pockets
7
Reflective Tape Type
Prismatic
ANSI Type
Non-ANSI
Color
Green
Number of Outside Pockets
6
Back Stripe Pattern
U
Number of Inside Pockets
1

Description

Color Coded Vest, Back Stripe Pattern U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.