Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Coded Vest S/M U Back, , Zipper 7 Pockets

  • Mfr # LUX-XTOMSZ-BKS/M

  • Zoro # G216319047


product price: $11.19
/ea

Key Features

Total Number of Pockets
7
Back Stripe Pattern
U
Vest Back Style
Mesh
Closure Type
Zipper
Reflective Tape Type
Prismatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XTOMSZ-BKS/M
Zoro #
G216319047
UPC #
021844642287
Country of Origin
China

Dimensions

Size
S/M

Details

Total Number of Pockets
7
Back Stripe Pattern
U
Vest Back Style
Mesh
Item
Color Coded Vest
Closure Type
Zipper
Reflective Tape Type
Prismatic
Material
no
Safety Vest Style
Surveyor's
Color
BLACK
Reflective Stripe Color
BLACK
Includes Tablet Pocket
No
ANSI Type
Non-ANSI
Horizontal Stripe Type
Single
Number of Outside Pockets
6
Reflective Stripe Location
Body
Number of Inside Pockets
1

Description

Color Coded Vest, Back Stripe Pattern U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.