Cold Weather Coverall Rainsuit, Polyester, 32 in Inseam, 45 in Waist, 9.8 mil Thickness, Yellow

  • Mfr # SP-CVL-BY3X

  • Zoro # G3873493


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Size
3XL
Fabric Weight
5.9 oz
Material
Polyester
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-CVL-BY3X
Zoro #
G3873493
UPC #
021844601857
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
45 in
Thickness
9.8 mil
Fits Chest Size
56 in to 58 in
Jacket Length
26 1/4 in
Maximum Waist Size
58 in
Maximum Chest Size
62 in
Minimum Waist Size
56 in
Tag Size
58 x 32
Length
26 1/4 in
Size - Body Type
Regular

Details

Item
Cold Weather Coverall Rainsuit
Color
Yellow
Fabric Weight
5.9 oz
Material
Polyester
Inseam
32 in
Rainwear Features
Cold Weather
Features
Underarm Vents, Waterproof
Standards
ANSI/ISEA 107 - 2015 Class 3
Number of Outside Pockets
4
Hood Style
Snap-On (Included)
Rainwear Style
Rain Coverall
Gender
Men's
Sub-Category
Hi-Visibility Rainsuits
Hood Included
Yes
Rainwear Primary Material
Polyester
Resists
water
Number of Inside Pockets
1
Rainwear Ankle Style
Straight Cuff
Liner Material
Polyester
Includes
Reflective Material
ANSI Class
3
Seam Style
Sealed
Closure Type
Zipper, Snaps
High-Visibility
Yes
Cuff Style
Adjustable
Ankle Type
Open
Style
Coverall
Will Fit Over Boots
No
Garment Features
Black Midsection
Includes Lining
Yes
Closure Features
Storm Flap, Two-Way Zipper
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Rain Prevention Garment Style
Rainwear
Reflective Stripe Border Type
None
Entry Closure Type
Zipper with Storm Flap
ANSI Type
R
Ankle Closure
Hook-and-Loop
Secondary Hazard
Cold-Condition Insulated
Includes Hood
Yes
Back Stripe Pattern
U
Hood Features
Insulated Peaked Hood
Leg Fit
Boot Cut
Temperature Rating
-38 to 30 Degrees F
Pass Through Pockets
5

Description

Cold Weather Coverall Rainsuit, Material Polyester, Gender Men's, Size 3XL, Color Yellow, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class 3, ANSI Type R, Hood Style Snap-On (Included), Number of Outside Pockets 4, Number of Inside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Rain Prevention Garment Style Rainwear, Fabric Weight 5.9 oz, Thickness 9.8 mil, Will Fit Over Boots No, Size-Body Type Regular, Leg Fit Boot Cut, Includes Hood Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products