This item is Discontinued.

Occunomix Flame Resist Hi Vis Vest, Class 2, 4XL, Ylw LUX-SSCFGFR-Y4X

Flame Resist Hi Vis Vest, Class 2, 4XL, Ylw (Discontinued)

  • Mfr # LUX-SSCFGFR-Y4X
  • Zoro # G0880474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSCFGFR-Y4X
Zoro #
G0880474
UPC #
021844607101
Country of Origin
Israel

Dimensions

Size
4XL
Fits Chest Size
56 in to 58 in
Length
29 in
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Reflective Stripe Width
2 in

Details

Item
Flame Resistant High Visibility Vest
Color
Lime
ANSI Class
2
Material
Cotton/Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
Flame resistant, Hook and Loop Closure, Reflective Material
Vest Stripe Color Family
Silver
ATPV Rating
7.1 cal/sq cm
Standards
ANSI/ISEA 107, ASTM F1506, NFPA 70E
Hazard Risk Category (HRC)
1
Pockets
0-3
Reflective Stripe Location
Chest, Waist
Fabric Construction
Solid
Reflective Stripe Color
Silver
Total Number of Pockets
1
Number of Inside Pockets
0
Reflective Stripe Main Color
Silver
Number of Outside Pockets
1
Pocket Location
Right Waist
Includes LED Lights
No

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating 7.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.