This item is Discontinued.

Occunomix Hard Hat, Cowboy, 6Rtcht, Natural Tan 55150 VCB200-15

Hard Hat, Cowboy, 6Rtcht, Natural Tan 55150 (Discontinued)

  • Mfr # VCB200-15
  • Zoro # G102696566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCB200-15
Zoro #
G102696566
UPC #
21844555150
Country of Origin
United States

Dimensions

Width
13.4
Height
6.4
Length
14.75

Description

The classic cowboy hat is now a hard hat too! This hard hat is made of high-density polyethylene and features a low-profile, pinched-style front and top and the curled, extra-wide brim provides excellent UV and rain protection. The ratchet suspension lets you dial your size in 1/8" increments for a custom fit. Comes with a cotton sweatband. Meets ANSI Z89.1-2003 specs for Type I Class G, E and C hard hat.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.