Zoro Homepage

Men's PVC Rain Bib Pants, Waterproof PU, snaps, Yellow, M

  • Mfr # SP-BIB-BYM

  • Zoro # G9049923


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fabric Weight
13.5 oz
Material
Waterproof PU
Inseam
30 in
Features
2 in 3M Scotchlite Reflective Material, Large Chest Pocket with Hook and Loop Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-BIB-BYM
Zoro #
G9049923
UPC #
021844606265
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
40 in to 42 in
Thickness
190 mil
Rainwear Size
M
Minimum Waist Size
40 in
Size-Body Type
Regular
Maximum Waist Size
42 in
Maximum Chest Size
46 in

Details

Item
PVC Rain Bib Pants
Color
Yellow
Fabric Weight
13.5 oz
Material
Waterproof PU
Inseam
30 in
Features
2 in 3M Scotchlite Reflective Material, Large Chest Pocket with Hook and Loop Closure
Lining Material
3M(TM) Thinsulate(TM)
Standards
ANSI Class E, ASTM F1671
Closure Type
snaps
Rainwear Features
Cold Weather, Wind Resistant
ANSI Class
E
Rainwear Color
Yellow
Number of Pockets (Outside)
3
Rainwear Closure Type
Storm Flap, Zipper
Resists
Water, Cold, Wind
Number of Pockets (Inside)
2
Gender
Men's
Rainwear ANSI Class
Class E
Liner Material
Cotton Twill
Includes
Reflective Striping
Rainwear Style
Rain Bib Overall
High Visibility
Yes
Rainwear Ankle Style
Boot Zipper
Rainwear Primary Material
Polyester, Polyurethane
Seam Style
Trimmed
Number of Pockets
7
Number of Inside Pockets
2
Number of Outside Pockets
3
High-Visibility
Yes
Pocket Locations
Back, Chest, Front
Garment Features
Black Midsection, Reflective Chest Stripe
ANSI Type
R
Ankle Type
Storm Flap with Zippers
Will Fit Over Boots
Yes
Leg Fit
Straight Leg
Includes Lining
Yes
Fly Closure Type
Zipper
Insulated for Cold Conditions
Yes
Waist Closure
Pull On
Insulation Material
Thinsulate(TM)
Series
SP-BIB
Reflective Stripe Border Type
None
Breathable Fabric
Yes
Secondary Hazard
Cold-Condition Insulated, Rain Protection
Style
Rain Bib Overall
Temperature Rating
-32 Degrees F to 32 Degrees F
Includes Suspenders
Yes

Description

Hi-Visibility Cold Weather Bib, Style Rain Bib Overall, Material Polyester, Gender Men's, Size M, Size-Body Type Regular, Color Yellow, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 3, Includes Lining Yes, Lining Material 3M(TM) Thinsulate(TM), Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Thickness 190 mil, Fly Closure Type Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products