Hi-Vis Non-Rated Contractor Vest, Org XL (Discontinued)
- Mfr # LUX-XCON-OXL
- Zoro # G5053977
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XCON-OXL
Zoro #
G5053977
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
3/8 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in
Details
Item
Hi-Vis Non-Rated Contractor Vest,Org XL
Color
Orange
Material
Polyester
Standards
NOT ANSI RATED
Features
ID Badge holder, Silver Reflective Tape Backed by Yellow Contrasting Trim
Legend
Contractor
Pockets
0-3
Number of Inside Pockets
1
Reflective Stripe Location
Chest, Waist
Includes LED Lights
No
Reflective Stripe Color
Silver
Total Number of Pockets
1
Includes ID Window
Yes
Pocket Location
Left Waist
Description
Hi-Vis Non-Rated Contractor Vest,Org XL, Vest Size XL, Features ID Badge holder, Silver Reflective Tape Backed by Yellow Contrasting Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.