This item is Discontinued.

Occunomix Hi-Vis Work Pants, Class E, Ylw, 40x32-1/2 SP-CJN-BY40

Hi-Vis Work Pants, Class E, Ylw, 40x32-1/2 (Discontinued)

  • Mfr # SP-CJN-BY40
  • Zoro # G9072323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-CJN-BY40
Zoro #
G9072323
UPC #
021844601796
Country of Origin
China

Dimensions

Fits Waist Size
40 in
Size (Inseam x Max. Waist)
( 32 1/2 in
Size (Max. Waist x Inseam)
32 1/2 in )

Details

Item
High Visibility Work Pants
Color
Yellow
ANSI Class
E
Material
Polyester; Cotton
Closure Type
zipper
Gender
Men's
Number of Outside Pockets
13
Inseam
32 1/2 in
Standards
ANSI 107-2010
Fabric Weight
8.26 oz

Description

High Visibility Work Pants, ANSI Class E, Gender Men's, Color Yellow, Material Polyester; Cotton, Number of Outside Pockets 13, Fabric Weight 8.26 oz, Inseam 32 1/2 in, Standards ANSI 107-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.