This item is Discontinued.

Occunomix Hi-Vis Work Pants, Class E, Ylw, 42x32-1/2 SP-CJN-BY42

Hi-Vis Work Pants, Class E, Ylw, 42x32-1/2 (Discontinued)

  • Mfr # SP-CJN-BY42
  • Zoro # G9981684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-CJN-BY42
Zoro #
G9981684
UPC #
021844601802
Country of Origin
China

Dimensions

Fits Waist Size
42"

Details

Item
High Visibility Work Pants
Color
Yellow
ANSI Class
E
Material
Polyester/Cotton
Closure Type
zipper
Gender
Men's
Number of Outside Pockets
13
Standards
ANSI 107-2010
Fabric Weight
8.26 oz
Inseam
32-1/2"

Description

High Visibility Work Pants, ANSI Class E, Gender Men's, Color Yellow, Material Polyester/Cotton, Number of Outside Pockets 13, Fabric Weight 8.26 oz, Inseam 32-1/2 In., Standards ANSI 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.