Rain Pants, Polyester/Polyurethane, 28 1/2 in Inseam, Drawstring Closure, Yellow, Size L
Mfr # LUX-TENR-YL
Zoro # G4625634
product price:Â $32.45
/eaKey Features
Color
Yellow
Material
Polyester/Polyurethane
Fabric Weight
3.53 oz
Inseam
28 1/2 in
Seam Style
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUX-TENR-YL
Zoro #
G4625634
UPC #
021844570023
Country of Origin
China
Dimensions
Size
L
Thickness
5.51 mil
Fits Waist Size
40 in to 42 in
Minimum Waist Size
40 in
Maximum Waist Size
42 in
Description
Rain Pants, Material Polyester/Polyurethane, Gender Men's, Size L, Color Yellow, Inseam 28 1/2 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 3.53 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Insulated for Cold Conditions Yes, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2010 Class E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.