Zoro Homepage

High Visibility Vest, Class 2, 2XL, Yellow, Gender: Unisex

  • Mfr # LUX-SSFS-Y2X

  • Zoro # G7949385


product price: $20.95
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSFS-Y2X
Zoro #
G7949385
UPC #
021844561984
Country of Origin
China

Dimensions

Size
2XL
Length
28 in
Vest Size
2XL
Fits Chest Size
48" to 50"

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
3M Reflective Material, Surveyor Style, 12 pockets
Standards
ANSI/ISEA 107-2015 Type R Class 2
Vest Stripe Color Family
Green/Yellow/Silver
ATPV Rating
Not Rated
Number of Outside Pockets
3
Number of Inside Pockets
9

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 28 in, Number of Pockets (Inside) 9, Number of Pockets (Outside) 3, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.