High Visibility Vest, Class 2, 3XL, Yellow (Discontinued)
- Mfr # LUX-SSG2TZ-Y3X
- Zoro # G4219241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSG2TZ-Y3X
Zoro #
G4219241
UPC #
021844562653
Country of Origin
China
Dimensions
Vest Size
3XL
Fits Chest Size
56" to 58"
Vest Length
28 in
Details
Item
High Visibility Vest
Color
Yellow/Green
Standards
ANSI/ISEA 107-2015 Type R Class 2
Features
3M Reflective Material, Two-Tone, Zipper Closure
Back Stripe Pattern
U-Block
Hazard Risk Category (HRC)
0
Vest Closure Type
Zipper
Traffic Safety Vest Color
Yellow/Green
Gender
Unisex
Number of Pockets (Outside)
1
ANSI Class
2
Vest Stripe Color Family
Silver
Number of Pockets (Inside)
1
ATPV Rating
Not Rated
Number of Pockets with Closure
1
Stripe Color
Silver
Vest Material
Polyester
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features 3M Reflective Material, Two-Tone, Zipper Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.