High Visibility Vest, Class 2, L, Yellow (Discontinued)
- Mfr # LUX-SSG2TZ-YL
- Zoro # G4051187
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSG2TZ-YL
Zoro #
G4051187
UPC #
021844562622
Country of Origin
China
Dimensions
Fits Chest Size
44" to 46"
Vest Size
L
Vest Length
26 in
Details
Item
High Visibility Vest
Color
Yellow/Green
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Orange/Red/Silver
Vest Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2015 Type R Class 2
Number of Pockets with Closure
1
Vest Material
Polyester Mesh
Hazard Risk Category (HRC)
0
Number of Pockets (Inside)
1
Number of Pockets (Outside)
1
Features
3M Reflective Material, Two-Tone, Zipper Closure
ANSI Class
2
Back Stripe Pattern
U-Block
Traffic Safety Vest Color
Yellow/Green
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.