Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix High Visibility Vest, Class 2, Orange, L/XL ECO-GCS-OL/XL

High Visibility Vest, Class 2, Orange, L/XL (Discontinued)

  • Mfr # ECO-GCS-OL/XL
  • Zoro # G0883843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-GCS-OL/XL
Zoro #
G0883843
UPC #
021844577800
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
42 in to 46 in
Length
29 in
Reflective Stripe Width
2 in
Minimum Chest Size
40 in
Maximum Chest Size
46 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Features
12 Pockets, Dual sized, Mesh, Zipper Closure
Pockets
10-15
Reflective Stripe Location
Back, Chest, Waist
Reflective Stripe Color
Silver
Number of Inside Pockets
2
Total Number of Pockets
12
Number of Outside Pockets
10
Includes LED Lights
No
Fabric Construction
Solid
Reflective Stripe Main Color
Silver
Pocket Location
Inside Waist, Left Chest, Right Chest

Description

High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 10, Number of Pockets with Closure 0, Features 12 Pockets, Dual sized, Mesh, Zipper Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.