This item is Discontinued.

Occunomix High Visibility Vest, Orange, 2XL/3XL ECO-GCS-O2/3X

High Visibility Vest, Orange, 2XL/3XL (Discontinued)

  • Mfr # ECO-GCS-O2/3X
  • Zoro # G0883852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-GCS-O2/3X
Zoro #
G0883852
UPC #
021844577817
Country of Origin
China

Dimensions

Size
2XL/3XL
Fits Chest Size
48 in to 54 in
Length
26 in
Reflective Stripe Width
2 in
Maximum Chest Size
54 in
Minimum Chest Size
48 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Orange/Red/Silver
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Features
12 Pockets, Dual sized, Mesh, Zipper Closure
Pockets
10-15
Includes LED Lights
No
Fabric Construction
Solid
Number of Outside Pockets
10
Pocket Location
Inside Waist, Left Chest, Right Chest
Reflective Stripe Location
Back, Chest, Waist
Number of Inside Pockets
2
Total Number of Pockets
12
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 10, Number of Pockets with Closure 0, Features 12 Pockets, Dual sized, Mesh, Zipper Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.