Occunomix

Hooded Sweatshirt, 5XL, ANSI Class 3


product price: $38.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type zipper
  • Material Polyester
  • Fits Chest Size 60 in to 62 in
  • Fabric Weight 9 oz
  • Back Stripe Pattern X
See all product information

Product Information

Dimensions

Size 5XL
Fits Chest Size 60 in to 62 in
Minimum Chest Size 60 in
Size-Body Type Regular
Reflective Stripe Width 2 in
Maximum Chest Size 62 in

Details

Item Hooded Sweatshirt
Closure Type zipper
Color Yellow
Material Polyester
Fabric Weight 9 oz
Back Stripe Pattern X
Standards ANSI, CSA, ISEA
Fit Regular Fit
Number of Outside Pockets 2
Features Drawstring and Adjustable Stoppers
Gender Unisex
ANSI Class 3
Pocket Locations Lower Front
Front Closure Type Zipper
Includes Hood Yes
Temperature Rating 6 Degrees to 51 Degrees F
Insulated for Cold Conditions No
Garment Features Black Bottom
Reflective Stripe Border Color Silver
ANSI Type R
Hood Features Drawstring Closure
Cuff Style Elastic
Reflective Stripe Main Color Silver
Series LUX-HZSWTBX
Reflective Stripe Border Type None
Sweatshirt Style Hoodie

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size 5XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, CSA, ISEA, Maximum Chest Size 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.