Occunomix

Hooded Sweatshirt, M, ANSI Class 3


product price: $38.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type zipper
  • Material Polyester
  • Fits Chest Size 36 in to 38 in
  • Fabric Weight 9 oz
  • Back Stripe Pattern X
See all product information

Product Information

Dimensions

Size M
Fits Chest Size 36 in to 38 in
Minimum Chest Size 36 in
Maximum Chest Size 38 in
Size-Body Type Regular
Reflective Stripe Width 2 in

Details

Closure Type zipper
Item Hooded Sweatshirt
Color Orange
Material Polyester
Fabric Weight 9 oz
Back Stripe Pattern X
Standards ANSI, CSA, ISEA
Fit Regular Fit
Number of Outside Pockets 2
Features Drawstring and Adjustable Stoppers
Gender Unisex
ANSI Class 3
Reflective Stripe Border Type None
Garment Features Black Bottom
ANSI Type R
Cuff Style Elastic
Includes Hood Yes
Front Closure Type Zipper
Reflective Stripe Main Color Silver
Sweatshirt Style Hoodie
Pocket Locations Lower Front
Series LUX-HZSWTBX
Reflective Stripe Border Color Silver
Insulated for Cold Conditions No
Temperature Rating 6 Degrees to 51 Degrees F
Hood Features Drawstring Closure

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Size M, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, CSA, ISEA, Maximum Chest Size 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.