Rain Jacket, Polyester, Class 3 R, Yellow, S

  • Mfr # LUX-TRJKT-YS

  • Zoro # G4573602


product price: $44.75
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TRJKT-YS
Zoro #
G4573602
UPC #
021844615809
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
48 in
Thickness
0.14 mm
Length
30 in
Maximum Chest Size
48 in
Size-Body Type
Regular
Minimum Chest Size
34 in

Details

Item
Rain Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper, Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107-2015
Features
2 in Reflective Tape
Seam Style
Sealed
Hood Style
Snap-On (Included)
Fabric Weight
3.53 oz
Gender
Unisex
Back Stripe Pattern
Horizontal
High-Visibility
Yes
Breathable Fabric
Yes
Secondary Hazard
Rain Protection
Style
Jacket
Resists
Water
Series
LUX-TRJKT
Hood Features
Snap Hood With Draw Cord
Coating Material
Polyurethane
Includes Hood
Yes
Cuff Style
Snaps
Includes Lining
Yes
Garment Type
Rain Jacket

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 30 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 48 in, Lining Material Polyester, Features 2 in Reflective Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.