Large Class 2 High Visibility Vest, Yellow (Discontinued)
- Mfr # LUX-SSGT2-YL
- Zoro # G4141627
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSGT2-YL
Zoro #
G4141627
UPC #
021844561847
Country of Origin
China
Dimensions
Fits Chest Size
40" to 42"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
Vest Stripe Color Family
Silver
Features
3M Reflective Material, Two-Tone
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 In. to 42 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features 3M Reflective Material, Two-Tone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.