Short Sleeve Hi-Vis Unisex T-Shirt, Polyester, Yellow, L
Mfr # LUX-XSSPB-YL
Zoro # G4327876
product price: $11.75
/eaKey Features
Material
Polyester
Standards
NOT ANSI RATED
Number of Outside Pockets
1
Fabric Weight
3.8 oz
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XSSPB-YL
Zoro #
G4327876
UPC #
021844614000
Country of Origin
China
Dimensions
Size
L
Length
29 in
Fits Chest Size
44 in
Sleeve Length
17 1/4 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Details
Item
Short Sleeve Hi-Vis Unisex T-Shirt
Material
Polyester
Color
Yellow
Standards
NOT ANSI RATED
Number of Outside Pockets
1
Fabric Weight
3.8 oz
Gender
Unisex
Features
Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
Closure Type
Pullover
Style
T-Shirt
Moisture-Wicking
Yes
Ultraviolet Protection Factor
30
Garment Features
None
Series
LUX-XSSPB
Front Closure Type
None
Pocket Locations
Left Chest
Sleeve Type
Short
Fit
Regular Fit
Description
T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Yellow, Sleeve Type Short, Sleeve Length 17 1/4 in, Size L, Maximum Chest Size 44 in, Length 29 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XSSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.