Shop OCCUNOMIX
See all product information
Liner, Hard Hat, Occ Lf648
Mfr # LF648
Zoro # G0624316
product price:Â $11.55
/eaKey Features
Color
Navy
Material
Polyester
Size
Universal
Attachment Type
Hook-and-Loop
Moisture-Wicking
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LF648
Zoro #
G0624316
UPC #
021844561052
Country of Origin
China
Dimensions
Size
Universal
Liner Length
Shoulder-Length
Details
Item
Hard Hat Liner
Color
Navy
Material
Polyester
Attachment Type
Hook-and-Loop
Moisture-Wicking
No
Compatible Brand
Universal
Fabric Weight
425 g
Closure Type
Hook-and-Loop
Interior Color
Navy
Lining Material
Polyester Fleece
Product Type
Balaclava
Includes Warmer Pockets
Warmer Pockets Not Included
Outer Color
Navy
Cooling
No
Reusability
Reusable
Number of Layers
1
Outer Material
Polyester Fleece
Compatible Series
Universal
Features
Warm
Machine Washable
Yes
Description
Hard Hat Liner, Outer Material Polyester Fleece, Outer Color Navy, Lining Material Polyester Fleece, Features Warm, Number of Layers 1, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Cooling No, Fabric Weight 425 g, Cooling Method Not Applicable, Reusability Reusable, Interior Color Navy, Moisture-Wicking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.