Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Sleeve T-Shirt, 2, R, Polyester, Orange, 2XL

  • Mfr # LUX-LST2BX-O2X

  • Zoro # G4575319


product price: $16.19
/ea

Key Features

Material
Polyester
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets
0
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LST2BX-O2X
Zoro #
G4575319
UPC #
021844622586
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
46 in to 50 in
Maximum Chest Size
50 in
Size-Body Type
Regular
Minimum Chest Size
46 in
Reflective Stripe Width
2 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets
0
ANSI Type
R
ANSI Class
2
Features
Up to UPF 30 Protection
Fabric Weight
3.8 oz
Closure Type
Pullover
Gender
Unisex
Reflective Stripe Border Type
None
Shirt Style
T-Shirt
Reflective Stripe Border Color
Silver
Collar Style
Tagless Collar
Sleeve Type
Long
Front Closure Type
Pullover
Garment Features
None
Pocket Locations
Left Chest
Moisture-Wicking
Yes
Series
LUX-LST2BX
Reflective Stripe Main Color
Silver

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Long, Maximum Chest Size 50 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.