Long Sleeve T-Shirt, 2XL, ANSI Class N/A (Discontinued)
- Mfr # LUX-XSSPB-Y2X
- Zoro # G4574838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XSSPB-Y2X
Zoro #
G4574838
UPC #
-
Country of Origin
Multiple
Dimensions
Size
2XL
Fits Chest Size
46 in to 50 in
Details
Item
Long Sleeve T-Shirt
Color
Yellow
Material
Polyester
Fabric Weight
3.8 oz
Gender
Unisex
Closure Type
Pullover
Front Closure Type
Pullover
Description
Short Sleeve T-Shirt, Gender Unisex, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Yellow, Size 2XL, Fabric Weight 3.8 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.