This item is Discontinued.

Occunomix OccuNomix Premium Mesh Solid Gloss Surveyor Vest, Class 2, Hi-Vis Yellow, 4XL, LUX-SSLSDZ-Y4X LUX-SSLSDZ-Y4X

OccuNomix Premium Mesh Solid Gloss Surveyor Vest, Class 2, Hi-Vis Yellow, 4XL, LUX-SSLSDZ-Y4X (Discontinued)

  • Mfr # LUX-SSLSDZ-Y4X
  • Zoro # G704901730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-SSLSDZ-Y4X
Zoro #
G704901730
UPC #
21844566255
Country of Origin
China

Description

Premium mesh solid gloss surveyor vest, hi-vis yellow, 4xl features: class 2 2" 3m scotchlite reflective material gloss tape: one 360 horizontal stripe, two vertical stripes solid front ansi polyester tricot and open mesh back pockets: 2 large inside lower, 8 pen, 1 divided (2 sections), 1 radio, microphone tab zipper closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.