This item is Discontinued.

Occunomix OccuNomix Premium Solid 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, L, LUX-SSBRP-YL LUX-SSBRP-YL

OccuNomix Premium Solid 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, L, LUX-SSBRP-YL (Discontinued)

  • Mfr # LUX-SSBRP-YL
  • Zoro # G504901466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-SSBRP-YL
Zoro #
G504901466
UPC #
21844561502
Country of Origin
China

Description

Premium solid 5-pt. Break-away vest, hi-vis yellow, l features: class 2 2" 3m scotchlite reflective material: one 360 horizontal stripe, two vertical stripes 100% ansi polyester mesh pockets: 1 outside lower, 1 inside chest w/ hook & loop hook & loop closure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.